Beli router mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  2. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  3. KRISBOW Mesin Gergaji Pita Metal Vertikal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Gergaji Pita Metal Vertikal
    atribut:
    • Height (mm): 336
    • wide (mm): 585
    • Table Size (mm): 660x700
    • Blade Speed 50Hz (rpm): 1400
    • Lenght of Saw Blade (mm): 4430-4520
    • Blade Width (mm): 19
    • Dimensions (mm): 1350x850x2200
    • Electric Welder (kW): 2.4
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Packing Dimensions (mm): 1470x950x2300
    • Table Tilt (°): R-45, L-15
    • Type: bandsaw
  4. GETRA Machine Bone Saw (Mesin Pemotong Tulang)
    Mulai

    Rp12.999.900

    GETRA Machine Bone Saw (Mesin Pemotong Tulang)
    Deskripsi:
    Seri Bone Saw didesain khusus untuk memotong daging beku, ikan beku dan tulang. Dengan fitur desain yang efisien, hemat energi, mudah pengoperasiannya. Body terbuat dari alumunium die cast/ Stainless steel untuk menjaga higienitas produk. Aplikasi untuk hotel, restoran, pabrik pengolah makanan dan tempat pemotongan hewan.
    atribut:
    • Body Material: Stainless Steel
  5. METABO Bandsaw
    Mulai

    Rp76.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  6. Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp129.999.900

    Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
  7. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  10. DAYTON Mesin Gergaji Pita Pemotong Kayu
    Mulai

    Rp16.999.900

    DAYTON Mesin Gergaji Pita Pemotong Kayu
    Deskripsi:
    Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.
    atribut:
    • UNSPSC: 27112709
    • Band Saw Operation: Manual
    • Band Saw Type: Vertical
    • Frequency (Hz): 60
    • Phase: 1
  11. Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp209.900

  12. FOMAC Machine Bone Sawing (Mesin Pemotong Tulang)
    Mulai

    Rp6.199.900

    FOMAC Machine Bone Sawing (Mesin Pemotong Tulang)
    Deskripsi:
    BONE SAW MACHINE "FOMAC"Memotong daging beku atau tulang membutuhkan tenaga yang besar dan pisau yang kuat. Selain melelahkan, memotong secara manual sangat tidak disarankan untuk pengusaha kuliner karena memotong secara manual membuat resiko cidera lebih besar.Mesin Bone Saw dirancang khusus untuk memudahkan para pengusaha kuliner untuk memotong tulang dan daging beku. Mesin ini memiliki gergaji panjang dengan mata pisau yang tajam dan kuat. Mesin ini memiliki meja kerja, sehingga lebih mudah digunakan untuk memotong daging dan mesin ini mudah dibersihkan. Motor mesin Bone Saw "FOMAC" sangat kuat dan bisa diandalkan para pengusaha kuliner dan merupakan pilihan tepat.
    atribut:
    • Voltage (V): 220
  13. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  14. Keensaw Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp199.999.900

    Keensaw Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    NC control with PLC screenhydraulic vise clamp left and rightFloating vise clamp up for bundle cuttingLinear grating ruler positioning feeding lengthBlade cleaning brush on saw blade to remove the chipsBlade breakage detector deviceWorking lightRoller table 2 piecesOne M42 bi-metal band saw bladeOne set of tools
    atribut:
    • Blade Speed (m/minute): 25/33/53/80
    • Blade Size (WxTxL): 34x1.1x4115
    • Blade Motor (kW): 3
    • Hydraulic Motor (kW): 0.75
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Clamping: Hydraulic vise
    • Dimensions (mm): 2260x2160x1480
    • Feeding: Roller table
    • Maximum Capacity (mm): 320x320
  15. Guataka Saw Bone (Pemotong Tulang)
    Mulai

    Rp15.999.900

    Guataka Saw Bone (Pemotong Tulang)
    Deskripsi:
    Jual Mesin pemotong tulang Terbaru Bone Saw Murah Berkualitas Bergaransi Ini memiliki lebih banyak fitur canggih dengan kinerja yang jauh lebih baik dan sudah dilengkapi dengan Tombol On Off serta Emergency Stop bila mesin ada masalah.
Daftar Harga router mesin Terbaru October 2026
KRISBOW Mesin Gergaji PitaRp17.999.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
KRISBOW Mesin Gergaji Pita Metal VertikalRp169.999.900
KRISBOW Mesin Gergaji Kayu Pita VertikalRp3.199.900
GETRA Machine Bone Saw (Mesin Pemotong Tulang)Rp12.999.900
METABO BandsawRp76.999.900
Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Rp129.999.900
Femi Bandsaw (Gergaji Pita)Rp21.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
BOMAR Horizontal Bandsaw MachineRp36.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait